MECALINE MALE PLUG HEX-HEAD G3/8IN 869604
MALE PARALLEL PLUG - HEXAGONAL HEAD
See technical informationSee documentsReferences
Superseded Ref:786013
Mecaline:869604
Rubix:215A3727
EAN:3660338233166
Documents
Product details : MECALINE MALE PLUG HEX-HEAD G3/8IN 869604
Material: nickel-plated brass.
Technical specifications
Attributes
| Connection 1 | g 3/8 |
|---|---|
| Standard | NO |
| Material/finishing | Brass |
Show UNSPSC/ECL@SS
£ 2.03 excl. VAT
/ Each
£ 2.44 incl. VAT
- Usually arrives within 14 working days

