LEGRIS BRASS PLUG 0222-10-00


Accessories for Push-In Fittings - LF 3000®

References
parker legris:0222 10 00
rubix:117A4782
ean:0820099135670
0222 - THREADED PLUG, BSP PARALLEL AND METRIC
brand logo
Technical specifications
Connection 11/8 in
StandardCertificate of conformity - 2014 68 EU_connectic;Certificate of conformity - Mineral Conflict Statement_connectic;Certificate of conformity - REACH_Statement;Certificate of conformity - RoHS LPCE
Material/finishingBrass
See all Specifications

Product details : LEGRIS BRASS PLUG 0222-10-00


Parker Legris has designed different accessories to improve safety and circuit identification. Those accessories are compatible with the LF 3000® Push-In Fittings , LIQUIfit® ranges.

Features/Benefits:
- Safety
• Protection of operators and equipment
• Prevents accidental disconnection
• Disconnection only possible with tooling
• Resistance to grease and cleaning agents- Ergonomic
• Colour-coding for fluid circuit identification (6 colours)
• Setting and fixing of your circuits thanks to clips and release button covers
• Easy disconnection with tool where access is difficult
• Adapted to meet all installation configurations

Markets:
• Factory Automation
• Vehicule Assembly Facilities
• Food and Beverage
• Semiconductor
• Wearing Apparel
• Packaging Machinery

Applications:
• Pneumatic Machinery Equipment
• Low Pressure Compressed Air Conveying
• Suitable for Vaccum Applications

Technologies:
• Safety Accessories
• Safety Tools
• Circuit Identification
• Push-In Fittings
• Push-to-Connect Fittings
• Pneumatic Fittings
• Instant Fittings
• Quick Fittings
• Connectors

Technical Characteristics:
• Compatible ranges: LF 3000®, LIQUIfit®• Materials: Technical polymer, nickel-plated brass
• Pressure: Vacuum to 20 bar• Temperature: -20°C to +95°C
• Ø Metric: 4mm to 14 mm

Product Types:
• Tamper-Proof Safety clips
• Clip Strip for Tubes and Fittings
• Disconnection Tool
• Coloured Release Button Covers
• Reducer
• Internal Hex plug

Application: Robotics, Automotive Process, Pneumatics, Semi-Conductors, Textile, Water Treatment, Beverage Dispensers, Robotics, Automotive, Pneumatics, Textile, Packaging, Food & Beverage, Semiconductor, Vacuum
Body Material: NICKEL PLATED BRASS, Brass, Nickel-plated
Brand: Parker, Legris
Color: n/a
Configuration: n/a
Connection 1 Size: G 1/8 inch Thread
Connection 1 Thread Size: G 1/8
Connection 1 Type: Male, BSPP
Connection 1 Type: BSPP
Connection 2 Size: n/a
Connection 2 Type: n/a
Division: Low Pressure Connectors Europe Division
For Fluid Type: Air (Compressed Air)
Hex Size: 13
Hex Type: n/a
Industry: Industrial Manufacturing Equipment, Industrial Processing, Chemicals Processing, Electronics, Semiconductor, Power Generation, Renewable Energy, Transportation, Off-road Machinery
Maximum Operating Pressure: 20
Maximum Operating Temperature: 80, up to 80
Media: LF3000, LIQUIfit
Minimum Operating Temperature: -20, -10
O-ring Material: NBR
Operating Pressure: 20 to 60
Product Series: LF 3000®, LF 3600, LF 3800
Product Style: Plugs
Product Style: Internal Hexagonal Plug Male Stud Thread
Product Type: Adaptors, Plugs and Manifolds
Product Type: Accessories for Push-In Fittings
Quantity Per Box: 10
Seal Material: NBR
Shape: Straight
Technology: Fluid & Gas Handling
Vacuum Pressure Rating: na, 755
Weight: 0,006, 0.006

Technical specifications


Attributes
Logistic Weight6 g
Package weight64 g
Connection 11/8 in
StandardCertificate of conformity - 2014 68 EU_connectic;Certificate of conformity - Mineral Conflict Statement_connectic;Certificate of conformity - REACH_Statement;Certificate of conformity - RoHS LPCE
Material/finishingBrass
Type of threadingG
Shape of headHex
TypeHex Plug
30 mm
60 mm
Show UNSPSC/ECL@SS
£ 2.05 excl. VAT
/ Each
£ 2.46 incl. VAT
  • Usually arrives within 14 working days