Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Threaded fittings
Threaded plug for threaded fitting
MECALINE MALE PLUG HEXAGON EMBEDDED G1/2IN 869612
MECALINE MALE PLUG HEXAGON EMBEDDED G1/2IN 869612
MALE PLUG WITH NBR SEAL- HEXAGON SOCKET
References
mecaline:
869612
rubix:
216A2873
ean:
3660338233234
Technical specifications
Connection 1
G 1/2
Standard
No
Material/finishing
Brass
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE MALE PLUG HEXAGON EMBEDDED G1/2IN 869612
Nickel-plated brass. Temperature -20°C to +80°C.
Technical specifications
Attributes
Connection 1
G 1/2
Standard
No
Material/finishing
Brass
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.72
excl. VAT
/
Each
£
5.66
incl. VAT
In stock: Next day delivery
Select variants (10)
Add to cart
Check our products from related categories
MECALINE MALE PLUG HEXAGON EMBEDDED G1/4IN FKM SEAL 858928
MECALINE MALE PLUG HEX-HEAD G1/4IN 869603
LEGRIS BRASS PLUG 0222-10-00
SMC PL-02M N/P BLANKNG PLUG 1/4 PLUG1/4
MECALINE MALE PLUG HEX-HEAD G1/8IN869602
MECALINE MALE PLUG HEXAGON EMBEDDED G3/8IN FKM SEAL 858929
AVENTICS 8639001400
MECALINE 858660 MALE PLUG HEXAGON EMBEDDED M10
LEGRIS 226 THREADED PLUG 0222 21 00
MECALINE MALE PLUG HEXAGON EMBEDDED G1/8IN869571
MECALINE MALE PLUG HEX-HEAD R3/8IN 869517
MECALINE 858662 MALE PLUG HEXAGON EMBEDDED M8
LEGRIS 225 THREADED PLUG 0222 17 00
MECALINE MALE PLUG HEXAGON EMBEDDED G1/2IN FKM SEAL 858930
MECALINE MALE PLUG HEXAGON EMBEDDED G1/4IN 869572