Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Push-in fittings threaded type
Push-in Fitting - Threaded adapter
MECALINE 858798 MALE BANJO FITTING MM 4 - R1/8IN
MECALINE 858798 MALE BANJO FITTING MM 4 - R1/8IN
MALE TAPER BANJO PUSH-IN FITTING TECHNOPOLYMER
References
mecaline:
858798
rubix:
216A1737
ean:
3660338138683
Product details
Technical specifications
Product details : MECALINE 858798 MALE BANJO FITTING MM 4 - R1/8IN
Technopolymer Body. Max working Pressure: 15 bars. Industrial vacuum -100 kpa. Operating temperature: -20 to +80°C.
Technical specifications
Attributes
Type of threading
conical
Connecting diameter
r1/8
''
Metric exterior tube diameter
4
mm
Material
polymer body
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.70
excl. VAT
/
Each
£
2.04
incl. VAT
Usually arrives within 14 working days
Select variants (14)
Add to cart
Check our products from related categories
LEGRIS LF3600 BRASS FITTING 3698 08 13
SMC KQ2S06-M5A ONE-TOUCH FITTING
MECALINE 840584 ORIENTABLE BRANCH FITTING 6-G1/4IN
SMC KQ2H04-U02A ONE-TOUCH FITTING
MECALINE 853339 BRANCH TEE MM 4-M3
FESTO 7269 BARBED Y-CONNECTOR Y-PK-3
SMC KQ2L TEETHREADED 1/8 ONE TOUCH PUSH FIT EQUAL 8MM
SMC KQ2L07-U01N ONE-TOUCH FITTING
SMC KQ2H01-U01A ONE-TOUCH FITTING
MECALINE 840793 MALE STRAIGHT FITTING NSF 8-G1/8IN
LEGRIS 3175 08 13 8MM O/D TUBE X 1/4 BSPT MALE STUD
LEGRIS LF3000 FITTING 3169 08 13
SMC KQ2L12-02AS BRASS FITTING 1/4 MALE THREAD I 12 TUBE
MECALINE 883996 PUSH IN SWIVEL ELBOW-6MM-3/8 PTFE SEAL
SMC KQ2T04-01NS NICKEL PLATED BRASS FITTING 1/8 MALE THREAD I 4 TUBE