References
Festo:Y-PK-3
Rubix:123A2323
Manufacturer :7269
EAN:4052568020002

Technical specifications
| Connection 1 | 4 |
|---|---|
| Connection 2 | pour tube de ø extérieur 4 mm |
| Material | pom |
Documents
Product details : FESTO 7269 BARBED Y-CONNECTOR Y-PK-3
Barbed Y-connector Y-PK-3 For plastic tubing PAN, PUN, PL, PP, PU. Nominal size=2,5 mm, Operating medium=Compressed Air in accordance with ISO8573-1:2010 [7:-:-], Note on operating and pilot medium=Lubricated operation possible (subsequently required for further operation), Pneumatic Connection=PK-3, Materials note=Conforms to RoHS
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 30x19x7 mm |
|---|---|
| Logistic Weight | 1,99 g |
| Connection 1 | 4 |
| Connection 2 | pour tube de ø extérieur 4 mm |
| Material | pom |
| Connecting diameter | 2,5 mm '' |
| Metric exterior tube diameter | 4 mm |
| Max. temperature | 60 °C |
| Min. temperature | 0 °C |
Show UNSPSC/ECL@SS
£ 20.40 excl. VAT
/ 10 pieces
£ 24.48 incl. VAT
- Delivery usually within ( 26 ) days