MECALINE 853339 BRANCH TEE MM 4-M3


T PARALLEL MALE TEE – LATERAL

References
mecaline:853339
rubix:216A1503
ean:3660338094910
BRANCH TEE Exterior tube diameter mm 4
brand logo
Technical specifications
Connection 14
Connection 2M3
See all Specifications

Product details : MECALINE 853339 BRANCH TEE MM 4-M3


Technopolymer Body. Max working Pressure: 15 bars. Industrial vacuum -100 kpa. Operating temperature: -20 to +80°C.

Technical specifications


Attributes
Connection 14
Connection 2M3
Type of threadingCylindrical
MaterialPolymer Body
Show UNSPSC/ECL@SS
£ 2.39 excl. VAT
/ Each
£ 2.87 incl. VAT
  • Usually arrives within 14 working days