MECALINE 840584 ORIENTABLE BRANCH FITTING 6-G1/4IN
SWIVEL MALE PARALLEL RUN-TEE PUSH-IN FITTING
See technical informationSee documentsReferences
Mecaline:840584
Rubix:216A1868
EAN:3660338060472

Documents
Product details : MECALINE 840584 ORIENTABLE BRANCH FITTING 6-G1/4IN
Pressure: 0.99…16 Bars. Operating temperature: -20° C to +80° C.
Material: Nickel-plated brass body. Stainless steel clamp: AISI 304. Seal : NBR 70
Material: Nickel-plated brass body. Stainless steel clamp: AISI 304. Seal : NBR 70
Technical specifications
Attributes
| Type of threading | bspp |
|---|---|
| Connection 1 | 6 |
| Connection 2 | g1/4 |
| Material | nickel-plated brass |
| Connecting diameter | 1/4 '' |
| Metric exterior tube diameter | 6 mm |
| Threading | g1/4 (bspp) |
| Max. temperature | 80 °C |
| Min. temperature | -20 °C |
Show UNSPSC/ECL@SS
£ 4.98 excl. VAT
/ Each
£ 5.98 incl. VAT
- Usually arrives within 14 working days
