MECALINE 858802 MALE BANJO FITTING MM 6 - G1/2IN
MALE TAPER BANJO PUSH-IN FITTING TECHNOPOLYMER
See technical informationReferences
Mecaline:858802
Rubix:216A1738
EAN:3660338138720

Product details : MECALINE 858802 MALE BANJO FITTING MM 6 - G1/2IN
Technopolymer Body. Max working Pressure: 15 bars. Industrial vacuum -100 kpa. Operating temperature: -20 to +80°C.
Technical specifications
Attributes
| Type of threading | cylindrical |
|---|---|
| Material | polymer body |
| Connecting diameter | r1/2 '' |
| Metric exterior tube diameter | 6 mm |
Show UNSPSC/ECL@SS
£ 5.43 excl. VAT
/ Each
£ 6.52 incl. VAT
- In stock: Next day delivery
