Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Push-in fittings threaded type
Push-in Fitting - Threaded adapter
MECALINE MALE 90ELBOW 10-R3/8IN 853219
MECALINE MALE 90ELBOW 10-R3/8IN 853219
TAPERED MALE 90° ELBOW COMPACT
References
mecaline:
853219
rubix:
216A3643
ean:
3660338093838
Technical specifications
Connection 1
R3/8
Connection 2
10
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE MALE 90ELBOW 10-R3/8IN 853219
Technopolymer Body. Max working Pressure: 15 bars. Industrial vacuum -100 kpa. Operating temperature: -20 to +80°C.
Technical specifications
Attributes
Connection 1
R3/8
Connection 2
10
Type of threading
Conical
Material
Polymer Body
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.96
excl. VAT
/
Each
£
3.55
incl. VAT
In stock: Next day delivery
Select variants (19)
Add to cart
Check our products from related categories
MECALINE 883997 PUSH IN SWIVEL ELBOW-8MM-1/8 PTFE SEAL
MECALINE MALE BANJO 10 G1/2IN 858795
SMC KQ2F16-G04A BRASS FITTING G 1/2 FEMALE THREAD I 16 TUBE
AVENTICS 2121908140
MECALINE 859742 BRANCH TEE MM 10-G1/4IN
LEGRIS LF3000 FITTING 3199 08 13
SMC KQ2L ELBOW THREADED 1/4MALE ONE TOUCH PUSH FIT TUBE 4MM BSPT
MECALINE 853339 BRANCH TEE MM 4-M3
SMC KFG2H0604-00 INSERT FITTING
MECALINE 883982 PUSH IN MALE STUD-8MM-1/2 PTFE SEAL
MECALINE 883972 PUSH IN MALE STUD-4MM-1/8 PTFE SEAL
SMC KQ2Y02-M5N ONE-TOUCH FITTING
SMC KQ2H04-M5A ONE-TOUCH FITTING
AVENTICS 1823391829
LEGRIS LF 3000 FITTING 3108 12 21