Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Push-in fittings threaded type
Push-in Fitting - Threaded adapter
MECALINE 858804 MALE BANJO FITTING MM 8 - R1/8
MECALINE 858804 MALE BANJO FITTING MM 8 - R1/8
MALE TAPER BANJO PUSH-IN FITTING TECHNOPOLYMER
References
mecaline:
858804
rubix:
216A1745
ean:
3660338138744
Product details
Technical specifications
Product details : MECALINE 858804 MALE BANJO FITTING MM 8 - R1/8
Technopolymer Body. Max working Pressure: 15 bars. Industrial vacuum -100 kpa. Operating temperature: -20 to +80°C.
Technical specifications
Attributes
Type of threading
Conical
Connecting diameter
R1/8
''
Metric exterior tube diameter
8
mm
Material
Polymer Body
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
0.64
excl. VAT
/
Each
£
0.77
incl. VAT
In stock: Next day delivery
Select variants (14)
Add to cart
Check our products from related categories
LEGRIS LF 3000 FITTING 3108 08 17
LEGRIS LF3000 FITTING 3175 10 21
FESTO 130607 PUSH-IN CONNECTOR QS-10-6
MECALINE 859733 BRANCH TEE MM 6-G1/8IN
LEGRIS LF 3000 FITTING 3108 12 21
NORGREN S02250628 PFIT-S 6MM-G1/4 STR ADAPT
SMC KQ2Y08-03AS BRASS FITTING 3/8 MALE THREAD I 8 TUBE
SMC KQ2L07-35AS BRASS FITTING NPT 1/4 MALE THREAD I 1/4 TUBE
AVENTICS 1823391643
SMC KQ2Y10-02NS NICKEL PLATED BRASS FITTING 1/4 MALE THREAD I 10 TUBE
MECALINE 840582 ORIENTABLE BRANCH FITTING 6-M5
MECALINE MALE 90 ELBOW 12-G3/8IN 853238
MECALINE 842871 STRAIGHT FITTING 6-G1/4IN
MECALINE 853329 MALE 90 ELBOW MM 6-M5
SMC KQ2Y08-U02A ONE-TOUCH FITTING