MECALINE 840582 ORIENTABLE BRANCH FITTING 6-M5
SWIVEL MALE PARALLEL RUN-TEE PUSH-IN FITTING
See technical informationSee documentsReferences
Mecaline:840582
Rubix:216A1870
EAN:3660338060458


Technical specifications
| Type of threading | cylindrical |
|---|---|
| Connection 1 | 6 |
| Connection 2 | m5x0.8 |
Documents
Product details : MECALINE 840582 ORIENTABLE BRANCH FITTING 6-M5
Pressure: 0.99…16 Bars. Operating temperature: -20° C to +80° C.
Material: Nickel-plated brass body. Stainless steel clamp: AISI 304. Seal : NBR 70
Material: Nickel-plated brass body. Stainless steel clamp: AISI 304. Seal : NBR 70
Technical specifications
Attributes
| Type of threading | cylindrical |
|---|---|
| Connection 1 | 6 |
| Connection 2 | m5x0.8 |
| Material | nickel-plated brass |
| Metric exterior tube diameter | 6 mm |
| Threading | m5x0,8 |
| Max. temperature | 80 °C |
| Min. temperature | -20 °C |
Show UNSPSC/ECL@SS
£ 5.21 excl. VAT
/ Each
£ 6.25 incl. VAT
- Usually arrives within 14 working days