MECALINE 853329 MALE 90 ELBOW MM 6-M5
SWIVEL MALE PARALLEL ELBOW PUSH-IN FITTING - MINI TECHNOPOLYMER
See technical informationReferences
Mecaline:853329
Rubix:216A3621
EAN:3660338094835


Technical specifications
| Type of threading | cylindrical |
|---|---|
| Connection 1 | m5 |
| Connection 2 | 6 |
Product details : MECALINE 853329 MALE 90 ELBOW MM 6-M5
Technopolymer Body. Max working Pressure: 15 bars. Industrial vacuum -100 kpa. Operating temperature: -20 to +80°C.
Technical specifications
Attributes
| Type of threading | cylindrical |
|---|---|
| Connection 1 | m5 |
| Connection 2 | 6 |
| Material | polymer body |
Show UNSPSC/ECL@SS
£ 1.65 excl. VAT
/ Each
£ 1.98 incl. VAT
- In stock: Next day delivery