Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Pneumatics
(92,257)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,218)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Push-in fittings threaded type
Push-in Fitting - Threaded adapter
MECALINE 858808 MALE BANJO FITTING MM 10 - R1/8
MECALINE 858808 MALE BANJO FITTING MM 10 - R1/8
MALE TAPER BANJO PUSH-IN FITTING TECHNOPOLYMER
References
mecaline:
858808
rubix:
216A1732
ean:
3660338138782
Product details
Technical specifications
Product details : MECALINE 858808 MALE BANJO FITTING MM 10 - R1/8
Technopolymer Body. Max working Pressure: 15 bars. Industrial vacuum -100 kpa. Operating temperature: -20 to +80°C.
Technical specifications
Attributes
Type of threading
Cylindrical
Connecting diameter
R1/8
''
Metric exterior tube diameter
10
mm
Material
Polymer Body
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.20
excl. VAT
/
Each
£
2.64
incl. VAT
Usually arrives within 14 working days
Select variants (14)
Add to cart
Check our products from related categories
LEGRIS LF3000 FITTING 3101 06 19
MECALINE 840616 BANJO HOUSING 8-1/8
SMC KQ2H13-35AS BRASS FITTING NPT 1/4 MALE THREAD I 1/2 TUBE
FESTO 8085665 STRAIGHT FITTING 8MMX1/4IN BSP ST/STL
SMC KXH06-01S FITTING
SMC KQ2L11-34AS BRASS FITTING NPT 1/8 MALE THREAD I 3/8 TUBE
MECALINE MALE 90 ELBOW 6-G1/8IN 853229
SMC KQ2T08-01NS NICKEL PLATED BRASS FITTING 1/8 MALE THREAD I 8 TUBE
SMC KQ2L10-04AS BRASS FITTING 1/2 MALE THREAD I 10 TUBE
LEGRIS LF 3000 FITTING 3108-10-13
MECALINE 853061 FEMALE STRAIGHT FITTING MM 8-1/8IN
SMC KQ2H23-02AS BRASS FITTING R RC 1/4 MALE THREAD I 3.2 TUBE
LEGRIS LF3600 BRASS FITTING 3693 06 13
SMC KQ2S08-01NS NICKEL PLATED BRASS FITTING 1/8 MALE THREAD I 8 TUBE
SMC KQ2S04-M3G ONE-TOUCH FITTING