FESTO 8085665 STRAIGHT FITTING 8MMX1/4IN BSP ST/STL

Push-In Fitting

See technical informationSee documents
References
Festo:NPQR-DK-G14-Q8
Rubix:272A0816
Manufacturer :8085665
EAN:4052568451073
brand logo
Technical specifications
Type of threadingg
Connection 1g1/4 (mannelijk buitendraad)
Connection 2voor slang buitendiameter 8 mm
See all Specifications
Documents

Product details : FESTO 8085665 STRAIGHT FITTING 8MMX1/4IN BSP ST/STL


NPQR-DK-G14-Q8 INSERT SCREW

Technical specifications


Attributes
Type of threadingg
Connection 1g1/4 (mannelijk buitendraad)
Connection 2voor slang buitendiameter 8 mm
Materialhigh-alloy stainless steel (housing); seal fluoro rubber / fpm
Connecting diameter6.3 ''
Metric exterior tube diameter8 mm
Threadingg1/4
Max. temperature150 °C
Show UNSPSC/ECL@SS
£ 17.70 excl. VAT
/ Each
£ 21.24 incl. VAT
  • Delivery usually within ( 2 ) days