Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Pneumatics
(92,257)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,218)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Push-in fittings threaded type
Push-in Fitting - Threaded adapter
MECALINE MALE STRAIGHT FITTING ROUND 8-R1/4IN 840518
MECALINE MALE STRAIGHT FITTING ROUND 8-R1/4IN 840518
MALE TAPER STRAIGHT PUSH-IN FITTING
References
mecaline:
840518
rubix:
216A2100
ean:
3660338059445
Technical specifications
Connection 1
R1/4
Connection 2
8
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE MALE STRAIGHT FITTING ROUND 8-R1/4IN 840518
Pressure: 0.99…16 Bars. Operating temperature: -20° C to +80° C.
Material: Nickel-plated brass body. Stainless steel clamp: AISI 304. Seal : NBR 70
Technical specifications
Attributes
Connection 1
R1/4
Connection 2
8
Material
Nickel-plated brass
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.42
excl. VAT
/
Each
£
2.90
incl. VAT
In stock: Next day delivery
Select variants (5)
Add to cart
Check our products from related categories
SMC KQ2L10-04AS BRASS FITTING 1/2 MALE THREAD I 10 TUBE
AVENTICS R412004898
LEGRIS 3175 08 17 8MM O/D TUBE X 3/8 BSPT MALE STUD
SMC KQ2L16-03AS BRASS FITTING 3/8 MALE THREAD I 16 TUBE
SMC KQ2L13-03AS BRASS FITTING 3/8 MALE THREAD I 1/2 TUBE
MECALINE 883962 PUSH IN FIXED MALE 90-4MM-G1/8IN
MECALINE 853259 MALE TEE 8-R1/4IN
MECALINE 840790 MALE STRAIGHT FITTING NSF 4-G1/8IN
SMC KQ2T06-M5A ONE-TOUCH FITTING
SMC KQ2L08-01NS NICKEL PLATED BRASS FITTING 1/8 MALE THREAD I 8 TUBE
MECALINE 885030 STAINLESS STEEL ELBOW 10-R1/2IN
SMC KGS10-01S FITTING
FESTO 186105 PUSH-IN FITTING QS-G1/2-16
LEGRIS LF3600 BRASS FITTING 3699 10 13
MECALINE PUSH IN MALE STUD-8MM-G3/8IN 883851