• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,406)
  • Mechanical Power Transmission(110,879)
  • Fluid Transmission & Flow Technology(101,362)
  • Tools & Metrology(32,726)
  • Protection, Safety & Hygiene(55,515)
  • Equipment(10,026)
  • Fasteners, Adhesives & Tapes(17,688)
  • Maintenance & Repairs(5,529)
  • Welding(1,007)
  • New Products
  • Pneumatics(90,750)
  • Hydraulics(6,095)
  • Sealing technology(33)
  • Measurement and control technology(1,978)
  • Hose & Pipes(1,301)
  • Filtration and Care(388)
See Fluid Transmission & Flow Technology
  • Pneumatics components(67,131)
  • Compressed air preparation(4,635)
  • Pneumatic accessories(15,004)
  • Compressors and compr. air system(261)
See Pneumatics
  1. Rubix Categories
  2. Fluid Transmission & Flow Technology
  3. Pneumatics
  4. Pneumatic connection
  5. Push-in fittings threaded type
  6. Push-in Fitting - Threaded adapter
  7. AVENTICS R412004898

AVENTICS R412004898

Series QR2-C, stainless steel

See technical information

References

Aventics:R412004898
Rubix:273A0279
EAN:3661475979979
brand logo
brand logo

Product details : AVENTICS R412004898


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 40.80 excl. VAT
/ Each
£ 48.96 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

LEGRIS 3101-04-10 THREADED-TO-TUBE ADAPTOR G1/8 MALE PUSH IN 4MMMECALINE MALE 90 ELBOW 8-G1/2IN 858834SMC KQ2H12-03S FITTINGLEGRIS LF3000 FITTING 3114 04 10SMC KQ2L07-32N ONE-TOUCH FITTINGCAMOZZI BANJO BODY 6MM 6610-6-1/8LEGRIS LF3000 FITTING 3199 03 09SMC KQ2S10-03AS BRASS FITTING 3/8 MALE THREAD I 10 TUBESMC KQ2L23-M3G ONE-TOUCH FITTINGMECALINE MALE 90 ELBOW 12-G1/2IN 853239SMC KQ2S06-02AS BRASS FITTING 1/4 MALE THREAD I 6 TUBESMC KQ2Y08-01NS ONE-TOUCH FITTINGMECALINE 883917 PUSH IN SINGLE BANJO BODY-6MM-G1/8INLEGRIS FITTING 3181-06-19LEGRIS LF3000 FITTING 3101 03 09
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap