Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Pneumatics
(92,257)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,218)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Push-in fittings threaded type
Push-in Fitting - Threaded adapter
MECALINE 883962 PUSH IN FIXED MALE 90-4MM-G1/8IN
MECALINE 883962 PUSH IN FIXED MALE 90-4MM-G1/8IN
MALE ELBOW PUSH-IN FITTING NICKEL PLATED BRASS
References
mecaline:
883962
rubix:
216A1941
ean:
3660338373541
Technical specifications
Connection 1
G1/8
Connection 2
4
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 883962 PUSH IN FIXED MALE 90-4MM-G1/8IN
Pressure: 0.99…16 Bars. Operating temperature: -20° C to +80° C.
Material: Nickel-plated brass body. Stainless steel clamp: AISI 304. Seal : PTFE
Technical specifications
Attributes
Connection 1
G1/8
Connection 2
4
Material
Nickel-plated brass
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.24
excl. VAT
/
Each
£
2.69
incl. VAT
Usually arrives within 14 working days
Select variants (9)
Add to cart
Check our products from related categories
AVENTICS R412005214
MECALINE MALE 90 ELBOW 6-R1/8IN 853076
AVENTICS 2122306180
MECALINE 840794 MALE STRAIGHT FITTING NSF 8-G1/4IN
MECALINE MALE 90 ELBOW 6-G3/8IN 858832
SMC KQ2L ELBOW THREADED 1/4MALE ONE TOUCH PUSH FIT6MM BSPT
LEGRIS LF3600 BRASS FITTING 3693 04 10
LEGRIS LF3000 FITTING 3175 10 10
MECALINE 883893 PUSH IN TO STEM ELBOW-8MM-8MM
LEGRIS LF3000 FITTING 3101 06 17
MECALINE 840771 MALE TEE NSF 8-G1/4IN
AVENTICS 2122312380
AVENTICS 1823391816
MECALINE 859748 BRANCH TEE MM 12- G1/2IN
MECALINE MALE 90 ELBOW 4-G1/8IN 853226