MASCOT 12679 MANNHEIM TROUSERS W/K PCTS ROYAL/D'NAVY 32.5R

Trousers Mannheim royal/dark navy

See technical information

References

Mascot:12679-442-11010-82C48
Rubix:80203628
EAN:5711074035908
Pants Mannheim 12679-442-11010 / 82C48

Technical specifications

Colourblue
Size82/48
Main materialpolyester
See all Specifications

Product details : MASCOT 12679 MANNHEIM TROUSERS W/K PCTS ROYAL/D'NAVY 32.5R


Ergonomic ft to suit your legs’ shape, gusset on the inside of the legs and at crotch (with extra reinforcement). Durable triple stitched seams on leg and crotch extend product life. Phone pocket integrated in the right pocket. CORDURA® reinforced kneepad pockets - with insertion of kneepads from above, with flap, so they don’t collect dirt. Extra visibility with the help of reflectors.

Technical specifications


Attributes
Logistic Weight700 g
Colourblue
Size82/48
Main materialpolyester
Secondary colournavy
Grammage270 g/m²
Material65% polyester/35% cotton
£ 71.23 excl. VAT
/ Each
£ 85.48 incl. VAT
  • Usually arrives within 14 working days

Size

82/48