HELLYHAN 77525_990-C48 MANCHESTER PANT BLACK W34

MANCHESTER SERVICE PANT

See technical information
References
Helly Hansen:77525_990-C48
Rubix:240A7361
Manufacturer :77525_990-C48
EAN:7040056759265
brand logo
Technical specifications
Colourblack
Size48
Secondary colourno secondary color

Product details : HELLYHAN 77525_990-C48 MANCHESTER PANT BLACK W34


With the entry of Manchester Service Pant we are now proud to say we can offer stretch in all price points. The main fabric is lightweight and extremely comfortable while the design is simple yet functional just like the rest of the Manchester Concept. A reflective piping is used to add safety when working in low light ensuring the user stays as safe as possible at the worksite. 2-way mechanical stretch fabric. Gusset in crotch for freedom of movement. Plastic covered metal buttons. Thigh pocket with fastener closure ID card loop. Possibility to increase leg length by 5cm. Reflective details

Technical specifications


Attributes
Colourblack
Size48
Secondary colourno secondary color
Show UNSPSC/ECL@SS
£ 53.19 excl. VAT
/ Each
£ 63.83 incl. VAT
  • Usually arrives within 14 working days

Size

48
Select variants (11)