HELLYHAN 77525_990-C46 MANCHESTER PANT BLACK W33

MANCHESTER SERVICE PANT

See technical information
References
Helly Hansen:77525_990-C46
Rubix:242A6199
Manufacturer :77525_990-C46
EAN:7040056759258
brand logo
Technical specifications
Colourblack
Size46
Secondary colourno secondary color

Product details : HELLYHAN 77525_990-C46 MANCHESTER PANT BLACK W33


With the entry of Manchester Service Pant we are now proud to say we can offer stretch in all price points. The main fabric is lightweight and extremely comfortable while the design is simple yet functional just like the rest of the Manchester Concept. A reflective piping is used to add safety when working in low light ensuring the user stays as safe as possible at the worksite. 2-way mechanical stretch fabric. Gusset in crotch for freedom of movement. Plastic covered metal buttons. Thigh pocket with fastener closure ID card loop. Possibility to increase leg length by 5cm. Reflective details

Technical specifications


Attributes
Colourblack
Size46
Secondary colourno secondary color
Show UNSPSC/ECL@SS
£ 53.19 excl. VAT
/ Each
£ 63.83 incl. VAT
  • Usually arrives within 14 working days

Size

46
Select variants (11)