HELLYHAN 77525_990-C54 MANCHESTER PANT BLACK W39

MANCHESTER SERVICE PANT

See technical information

References

Helly Hansen:77525_990-C54
Rubix:242A6201
Manufacturer :77525_990-C54
EAN:7040056759296
brand logo

Technical specifications

Colourblack
Size54
Secondary colourno secondary color

Product details : HELLYHAN 77525_990-C54 MANCHESTER PANT BLACK W39


With the entry of Manchester Service Pant we are now proud to say we can offer stretch in all price points. The main fabric is lightweight and extremely comfortable while the design is simple yet functional just like the rest of the Manchester Concept. A reflective piping is used to add safety when working in low light ensuring the user stays as safe as possible at the worksite. 2-way mechanical stretch fabric. Gusset in crotch for freedom of movement. Plastic covered metal buttons. Thigh pocket with fastener closure ID card loop. Possibility to increase leg length by 5cm. Reflective details

Technical specifications


Attributes
Colourblack
Size54
Secondary colourno secondary color
£ 53.19 excl. VAT
/ Each
£ 63.83 incl. VAT
  • Usually arrives within 14 working days

Size

54