References
Festo:CPE14-PRSGO-2
Rubix:112A9335
Manufacturer :187829
EAN:4052568076344

Documents
Product details : FESTO 187829 MANIFOLD BLOCK CPE14-PRSGO-2
Manifold block CPE14-PRSGO-2 For Compact Performance valves with open PRS ducts. Max. number of valve Positions=2, Operating medium=Compressed Air in accordance with ISO8573-1:2010 [7:4:4], Note on operating and pilot medium=Lubricated operation possible (subsequently required for further operation), Corrosion resistance classification CRC=2, Product weight=950 g
Technical specifications
Attributes
| Logistic Weight | 227,29 g |
|---|---|
| Type | terminal block for cpe |
Show UNSPSC/ECL@SS
£ 49.57 excl. VAT
/ Each
£ 59.48 incl. VAT
- Delivery usually within ( 8 ) days