References
Festo:VABM-B10-25S-G38-5
Rubix:391A6877
Manufacturer :8026264
EAN:4052568279448

Documents
Product details : FESTO 8026264 MANIFOLD BLOCK
Manifold block VABM-B10-25S-G38-5 Grid dimension=27,5 mm, Assembly Position=Any, Max. number of valve Positions=5, Corrosion resistance classification CRC=2, Product weight=861 g
Manifold block VABM-B10-25S-G38-5 8026264
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 240x165x100 mm |
|---|---|
| Logistic Weight | 1264,16 g |
| Type | connection block for vuvs |
Show UNSPSC/ECL@SS
£ 80.22 excl. VAT
/ Each
£ 96.26 incl. VAT
- Delivery usually within ( 6 ) days