FESTO 197442 MANIFOLD BLOCK MHP2-PR2-3


Manifold Block

References
festo:MHP2-PR2-3
rubix:111A0833
manufacturer :197442
ean:4052568082338
MHP2-PR2-3 Manifold block
brand logo
Technical specifications
TypeManifold Block
ExecutionMHP2
See all Specifications

Product details : FESTO 197442 MANIFOLD BLOCK MHP2-PR2-3


Manifold block MHP2-PR2-3 For semi in-line valve MHP2-...-HC/TC Max. number of valve Positions=2, Corrosion resistance classification CRC=2, Mounting method for sub-base=(* with through hole, * with top-hat rail), Mounting method for valve=with internal (female) thread, Pneumatic ports 1/33=M7

Technical specifications


Attributes
Logistic Weight80,7 g
TypeManifold Block
ExecutionMHP2
Show UNSPSC/ECL@SS
£ 46.07 excl. VAT
/ Each
£ 55.28 incl. VAT
  • Delivery usually within ( 11 ) days