References
Festo:ESBF-BS-63-200-10P
Rubix:391A1955
Manufacturer :574097
EAN:4052568221942

Documents
Product details : FESTO 574097 ELECTRIC DRIVE
Electro-cylinder ESBF-BS-63-200-10P Working stroke=200 mm, Size=63, Stroke=200 mm, Piston rod thread=M16x1,5, Reversing backlash=30 µm
Technical specifications
Attributes
| Logistic Weight | 4821 g |
|---|---|
| Type | electro cylinder |
| Execution | esbf |
Show UNSPSC/ECL@SS
£ 1,994.47 excl. VAT
/ Each
£ 2,393.36 incl. VAT
- Delivery usually within ( 2 ) days