FESTO 197444 MANIFOLD BLOCK MHP2-PR6-3


Manifold Block

References
festo:MHP2-PR6-3
rubix:111A0835
manufacturer :197444
ean:4052568082352
MHP2-PR6-3 Manifold block
brand logo
Technical specifications
TypeManifold Block
ExecutionMHP2
See all Specifications

Product details : FESTO 197444 MANIFOLD BLOCK MHP2-PR6-3


Manifold block MHP2-PR6-3 For semi in-line valve MHP2-...-HC/TC Max. number of valve Positions=6, Corrosion resistance classification CRC=2, Mounting method for sub-base=(* with through hole, * with top-hat rail), Mounting method for valve=with internal (female) thread, Pneumatic ports 1/33=M7

Technical specifications


Attributes
Logistic Weight200 g
TypeManifold Block
ExecutionMHP2
Show UNSPSC/ECL@SS
£ 75.73 excl. VAT
/ Each
£ 90.88 incl. VAT
  • Delivery usually within ( 11 ) days