References
SMC:VVQC1000-1B-S-C4
Rubix:110A9294

Product details : SMC VVQC1000-1B-S-C4 MANIFOLD BLOCK ASSY
Accessory
Technical specifications
Attributes
| Type | manifold block |
|---|---|
| Number of Ports | 5 |
| Max. service pressure | 7 bar |
| Pressure range | 1 - 7 bar |
| Min. service pressure | 1 bar |
| Min. Operation temperature | -10 °C |
Show UNSPSC/ECL@SS
£ 15.28 excl. VAT
/ Each
£ 18.34 incl. VAT
- Delivery usually within ( 4 ) days