References
Festo:P-22-SW
Rubix:80390944
Manufacturer :9293
EAN:4052568020576

Documents
Product details : FESTO 9293 MUSHROOM PUSHBUTTON P-22-SW
Mushroom pushbutton P-22-SW For basic valves SV, SVS, SVOS. Installation diameter=22,5 mm, Protection class=IP40, Actuating force=14 N, Product weight=20 g, Colour=Black
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 52x36x36 mm |
|---|---|
| Logistic Weight | 20,53 g |
| Type | mushroom pushbutton p-22-sw |
Show UNSPSC/ECL@SS
£ 18.04 excl. VAT
/ Each
£ 21.65 incl. VAT
- Delivery usually within ( 2 ) days