FESTO 542257 PLUG SOCKET WITH CABLE NEBU-M12W8-K-5-N-LE8
Plug socket with cable
See technical informationReferences
Festo:NEBU-M12W8-K-5-N-LE8
Rubix:133A2076
Manufacturer :542257
EAN:4052568091132
Product details : FESTO 542257 PLUG SOCKET WITH CABLE NEBU-M12W8-K-5-N-LE8
Socket line NEBU-M12W8-5-N-LE8 suitable for proportional pressure control valve VPPM. Operating voltage range AC=0 - 30 V, operating voltage range DC=0 - 36 V, current rating=1.5 A, degree of protection=IP67, ambient temperature=-25 - 90 °C
Technical specifications
Attributes
| Type | plug socket with cable |
|---|
Show UNSPSC/ECL@SS
£ 51.94 excl. VAT
/ Each
£ 62.33 incl. VAT
- Delivery usually within ( 2 ) days
