FESTO 546819 REGULATOR PLATE VABF-S1-1-R3C2-C-6


VABF Functional element

References
festo:VABF-S1-1-R3C2-C-6
rubix:112A0900
manufacturer :546819
ean:4052568007355
brand logo
brand logo
Technical specifications
TypeFunctional element according to ISO 15407-2

Product details : FESTO 546819 REGULATOR PLATE VABF-S1-1-R3C2-C-6


regulator plate VABF-S1-1-R3C2-C-6 For valve terminal VTSA, standard port pattern to 5599-1, up to max. 6 bar. Width=42 mm, Based on the standard=ISO 5599-1, Assembly Position=Any, Pneumatic vertical stacking=Pressure regulator for 4, Controller function=(* Output pressure constant, * with secondary exhaust)

Technical specifications


Attributes
TypeFunctional element according to ISO 15407-2
Show UNSPSC/ECL@SS
Ā£ 183.42 excl. VAT
/ Each
Ā£ 220.10 incl. VAT
  • Delivery usually within ( 11 ) days