References
Festo:VABM-C8-12E-G14-18-M1
Rubix:391A7036
Manufacturer :557667
EAN:4052568203887

Documents
Product details : FESTO 557667 MANIFOLD RAIL
Manifold strip VABM-C8-12E-G14-18-M1 Grid dimension=12 mm, Max. number of valve Positions=18, Corrosion resistance classification CRC=0, Max. tightening torque, valve Mounting=0,6 Nm, Max. tightening torque, Wall mounting=5 Nm
Terminal strip VABM-C8-12E-G14-18-M1 Pitch=12 mm, Max. number of valve positions=18, Corrosion resistance class KBK=0, Max. tightening torque for valve fastening=0.6 Nm, Max. tightening torque for wall mounting=5 Nm
Technical specifications
Attributes
| Logistic Weight | 1343,5 g |
|---|---|
| Type | terminal strip for vofb, vuvb-12 |
Show UNSPSC/ECL@SS
£ 646.27 excl. VAT
/ Each
£ 775.52 incl. VAT
- Delivery usually within ( 8 ) days