Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Valves
Valves - Accessory / spare part
FESTO 541539 SUB-BASE-SET MS6-AGC-EX
FESTO 541539 SUB-BASE-SET MS6-AGC-EX
MS Subplate
References
festo:
MS6-AGC-EX
rubix:
119A5913
manufacturer :
541539
ean:
4052568090920
Technical specifications
Type
MS6 Connection plate
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 541539 SUB-BASE-SET MS6-AGC-EX
Sub-base-SET MS6-AGC-EX of the MS series, with G-thread, explosion-proof design. Size=6, Series=MS, Corrosion resistance classification CRC=2, Medium temperature=-10 - 60 °C, Product weight=300 g
Technical specifications
Attributes
Type
MS6 Connection plate
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
42.77
excl. VAT
/
Each
£
51.32
incl. VAT
Delivery usually within (
11
) days
Add to cart
Check our products from related categories
FESTO 157651 MANUAL OVERRIDE AHB-MD/MF/MV
FESTO 546789 REGULATOR PLATE VABF-S3-1-R6C2-C-10
NORGREN CQM/22354/3/23 ISO3 COVER PLATE
FESTO 546084 REGULATOR PLATE VABF-S2-1-R1C2-C-10
FESTO 552658 MANIFOLD RAIL
FESTO 9830 END STOP SIGNAL GENERATOR SDV-2-B
FESTO 555786 VERTICAL PRESSURE SUPPLY PLATE
FESTO 123062 SOLENOID COIL MSN1W-230AC-OD
FESTO 8029138 SOLENOID COIL
FESTO 164936 MOUNTING BRACKET HR-D-MINI
AVENTICS 5428117082
SMC SY100-61-2-04 DIN CONNECTOR
SMC VVX021S-4A-N BLANKING PLATE
SMC SV4000-55-1-15 MANIFOLD BLOCK ASSY
ASCONUMAT REPKIT FOR 8353 V/V C113-444