FESTO 549052 REGULATOR PLATE VMPA1-B8-R1C2-C-06
Regulator plate
See technical informationSee documentsReferences
Festo:VMPA1-B8-R1C2-C-06
Rubix:235A3967
Manufacturer :549052
EAN:4052568016173
Documents
Product details : FESTO 549052 REGULATOR PLATE VMPA1-B8-R1C2-C-06
regulator plate VMPA1-B8-R1C2-C-06 Width=10,5 mm, Assembly Position=Any, Pneumatic vertical stacking=Pressure regulator for 1, Controller function=(* Output pressure constant, * with secondary exhaust), Pressure gauge selection=possible
Regulator plate VMPA1-B8-R1C2-C-06 549052
Technical specifications
Attributes
| Type | control plate |
|---|
Show UNSPSC/ECL@SS
£ 96.15 excl. VAT
/ Each
£ 115.38 incl. VAT
- Delivery usually within ( 6 ) days