References
Festo:VABM-L1-14G-G14-6-GR
Rubix:391A7146
Manufacturer :573491
EAN:4052568220686

Documents
Product details : FESTO 573491 MANIFOLD RAIL
Manifold strip VABM-L1-14G-G14-6-GR Grid dimension=16 mm, Assembly Position=Any, Max. number of valve Positions=6, Corrosion resistance classification CRC=2, Storage temperature=-20 - 60 °C
Technical specifications
Attributes
| Logistic Weight | 1390 g |
|---|---|
| Type | connection strip for vuvg |
Show UNSPSC/ECL@SS
£ 119.45 excl. VAT
/ Each
£ 143.34 incl. VAT
- Delivery usually within ( 6 ) days