References
Festo:VABM-L1-10G-G18-16-M-GR
Rubix:391A7091
Manufacturer :573927
EAN:4052568221263
Documents
Product details : FESTO 573927 MANIFOLD RAIL
manifold rail VABM-L1-10G-G18-16-M-GR Grid dimension=10,5 mm, Assembly Position=Any, Max. number of valve Positions=16, Corrosion resistance classification CRC=2, Storage temperature=-20 - 60 °C
connection strip VABM-L1-10G-G18-16-M-GR Pitch=10.5 mm, Installation position=any, Max. number of valve positions=16, Corrosion resistance class KBK=2, Storage temperature=-20 - 60 °C
Technical specifications
Attributes
| Type | connection strip |
|---|
Show UNSPSC/ECL@SS
£ 223.22 excl. VAT
/ Each
£ 267.86 incl. VAT
- Delivery date on request
Contact a branch
