SMC KM11-06-10-6 FITTING MANIFOLD


Manifold

References
smc:KM11-06-10-6
rubix:124A3132
manufacturer :00052243
brand logo
brand logo
Technical specifications
MaterialPBT
Connection 16 mm
See all Specifications

Product details : SMC KM11-06-10-6 FITTING MANIFOLD


One-touch fitting manifold series KM has 6 different model options available. Male thread and female thread options available on certain models. Tube material includes nylon, soft nylon and polyurethane.
•One-touch fittings manifold.
•Number of Port A: 6, 10.
•Port B Size: ø8, ø10, ø12.
•Port A Size: ø4, ø6, ø8.

Model: KM11-06-10-6 (Tube Size 6mm, Port Size 10mm, Number of Ports-6 pcs.)

Technical specifications


Attributes
MaterialPBT
Connection 16 mm
ProfileKM11
Connection 210 mm
Min. temperature-5 °C
Max. temperature60 °C
Show UNSPSC/ECL@SS
£ 12.91 excl. VAT
/ Each
£ 15.49 incl. VAT
  • Delivery usually within ( 4 ) days