References
IMI Norgren:C00401600
Rubix:115A0148
Manufacturer :C00401600


Technical specifications
| Material | pbt (body); nickel-plated brass (threads/metal parts); stainless steel (locking ring); nbr (gaskets, silicone-free) |
|---|---|
| Connection 1 | tube ø 16 mm (push-in fitting) |
Documents
Product details : NORGREN C00401600 PFITC 16MM UNION ELBOW CONN
Elbow fitting 16 Pneufit C
Technical specifications
Attributes
| Material | pbt (body); nickel-plated brass (threads/metal parts); stainless steel (locking ring); nbr (gaskets, silicone-free) |
|---|---|
| Connection 1 | tube ø 16 mm (push-in fitting) |
| Profile | equal angle |
| Connection 2 | tube ø 16 mm (push-in fitting) |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 8.57 excl. VAT
/ Each
£ 10.28 incl. VAT
- In stock: Next day delivery