SMC KQ2TY08-10A FITTING I 10 TUBE I 8 TUBE


Cross Fitting

References
smc:KQ2TY08-10A
rubix:81176357
brand logo
brand logo
Technical specifications
MaterialPolypropylene
See all Specifications

Product details : SMC KQ2TY08-10A FITTING I 10 TUBE I 8 TUBE


One-touch fitting, a general purpose PBT material
Applicable tubing from Ø 2 to Ø 16
Threads, sizes: M, R, Rc, G, NPT, UNF, UNI from M3 to 1/2
Operating pressure range: -100 kPa to 1 MPa
Fluid temperature: -5 to 60 °C, water: 0 to 40 °C
With sealant.
•Different diameter cross.
•Applicable Tubing O.D.(A): ø6, ø8, ø10.
•Applicable Tubing O.D.(B): ø8, ø10, ø12.

Applicable Tube O.D. (A): ø 8
Applicable Tube O.D. (B): ø 10
Release Button: Round Type

Strengths

Accepts nylon and urethane tubes
Applicable for both vacuum and positive pressure applications
Release collar allows easy removal of tubing without damaging the tube
Maximum vacuum pressure of 1.0MPa

Technical specifications


Attributes
Logistic Weight23 g
MaterialPolypropylene
Connection 28
Show UNSPSC/ECL@SS
£ 11.87 excl. VAT
/ Each
£ 14.24 incl. VAT
  • Delivery usually within ( 4 ) days