WIKA GAUGE MODEL 232.50 9050205


Manometer

References
wika:9050205
rubix:161A7608
brand logo
brand logo
Technical specifications
Min. service pressure 0 bar
Max. service pressure6 bar
Connecting diameterG 1/2 BSP ''
See all Specifications

Product details : WIKA GAUGE MODEL 232.50 9050205


Pressure gauge with spring-pipe type 111.11, welding technology version EN 562. Applications: + For equipment and systems for welding, cutting and related processes. Features: + Execution acc. to EN 562 + pressure-relief opening in the back wall. + Integrated burst element for maximum safety. + Reliable and economical
Pressure gauge with spring-pipe type 111.11, welding technology version EN 562. Applications: + For equipment and systems for welding, cutting and related processes. Features: + Execution acc. to EN 562 + pressure-relief opening in the back wall. + Integrated burst element for maximum safety. + Reliable and economical

Technical specifications


Attributes
Min. service pressure 0 bar
Max. service pressure6 bar
Connecting diameterG 1/2 BSP ''
MaterialStainless Steel
Outer diameter100 mm
TypePressure Gauge
Show UNSPSC/ECL@SS
£ 161.31 excl. VAT
/ Each
£ 193.57 incl. VAT
  • Usually arrives within 14 working days