References
Aventics:1827231035
Rubix:273A9073
Manufacturer :1827231035
EAN:3661475926270


Technical specifications
| Max. service pressure | 16 bar |
|---|---|
| Connecting diameter | 1/4 '' |
| Type | bourdon tube pressure gauge, for panel installation (with u-clip) |
Product details : AVENTICS 1827231035
Pressure gauge, Series PG1-SNL
Pressure gauge
Technical specifications
Attributes
| Max. service pressure | 16 bar |
|---|---|
| Connecting diameter | 1/4 '' |
| Type | bourdon tube pressure gauge, for panel installation (with u-clip) |
| Material | housing: steel, chrome-plated; front ring: steel, chrome-plated; thread: brass; viewing window: polystyrene |
| Min. service pressure | 0 bar |
Show UNSPSC/ECL@SS
£ 34.92 excl. VAT
/ Each
£ 41.90 incl. VAT
- Usually arrives within 14 working days