References
Camozzi:M063-R12
Rubix:203A2800
Manufacturer :M063-R12


Technical specifications
| Max. service pressure | 12 bar |
|---|---|
| Connecting diameter | r1/4 '' |
| Type | pressure gauge |
Product details : CAMOZZI PRESSURE GAUGE M063 R12
Camozzi M063-R12 analogue pressure gauge with radial R1/4 connection. Measurement range 0-12 bar, CL1.6 accuracy, for pneumatic systems and air treatment.
Technical specifications
Attributes
| Max. service pressure | 12 bar |
|---|---|
| Connecting diameter | r1/4 '' |
| Type | pressure gauge |
| Material | brass |
| Min. service pressure | 0 bar |
| Precision | cl1,6 |
Show UNSPSC/ECL@SS
£ 16.61 excl. VAT
/ Each
£ 19.93 incl. VAT
- Usually arrives within 14 working days