WIKA 9910905 PRESSURE GUAGE 213.40.063; 0-25 BAR; G1/4B


Manometer

References
wika:9910905
rubix:247A6022
brand logo
brand logo
Technical specifications
Min. service pressure 0 bar
Max. service pressure25 bar
Connecting diameterG 1/4 BSP ''
See all Specifications

Product details : WIKA 9910905 PRESSURE GUAGE 213.40.063; 0-25 BAR; G1/4B


Pressure gauge with spring-pipe type 111.11, welding technology version EN 562. Applications: + For equipment and systems for welding, cutting and related processes. Features: + Execution acc. to EN 562 + pressure-relief opening in the back wall. + Integrated burst element for maximum safety. + Reliable and economical
Pressure gauge with spring-pipe type 111.11, welding technology version EN 562. Applications: + For equipment and systems for welding, cutting and related processes. Features: + Execution acc. to EN 562 + pressure-relief opening in the back wall. + Integrated burst element for maximum safety. + Reliable and economical

Technical specifications


Attributes
Min. service pressure 0 bar
Max. service pressure25 bar
Connecting diameterG 1/4 BSP ''
Outer diameter63 mm
Show UNSPSC/ECL@SS
£ 71.14 excl. VAT
/ Each
£ 85.37 incl. VAT
  • Usually arrives within 14 working days