References
Aventics:1827231011
Rubix:252A8446
Manufacturer :1827231011


Technical specifications
| Max. service pressure | 16 bar |
|---|---|
| Connecting diameter | g 1/4 '' |
| Type | bourdon tube pressure gauge, rear connection |
Product details : AVENTICS 1827231011 PG1-ROB-G014-SNL-D63P PRESSURE GAUGE
Pressure gauge, PG1-SNL series
Pressure gauge
Technical specifications
Attributes
| Max. service pressure | 16 bar |
|---|---|
| Connecting diameter | g 1/4 '' |
| Type | bourdon tube pressure gauge, rear connection |
| Material | acrylonitrile-butadiene-styrene, brass |
| Min. service pressure | 0 bar |
Show UNSPSC/ECL@SS
£ 18.65 excl. VAT
/ Each
£ 22.38 incl. VAT
- Delivery usually within ( 5 ) days