References
SMC:GZ46-K2K-01
Rubix:129A5228
Manufacturer :GZ46-K2K-01
EAN:3618036100846

Technical specifications
| Max. service pressure | 2 bar |
|---|---|
| Connecting diameter | r 1/8 '' |
| Type | vacuum pressure gauge (analog display), rear thread |
Documents
Product details : SMC GZ46-K2K-01 PRESSURE GAUGE
SMC offers a variety of pressure gauges including general purpose, oil-free/external parts copper-free with limit indicator, clean series and a pressure gauge with a pressure switch. Pressure ranges vary from 0 to 1.5MPa, depending on the selected gauge. Panel mounting is possible.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 42x43x43 mm |
|---|---|
| Logistic Weight | 60 g |
| Max. service pressure | 2 bar |
| Connecting diameter | r 1/8 '' |
| Type | vacuum pressure gauge (analog display), rear thread |
| Material | laminated steel (painted black melamine) / brass / polycarbonate (lens) |
| Min. service pressure | -1 bar |
Show UNSPSC/ECL@SS
£ 12.83 excl. VAT
/ Each
£ 15.40 incl. VAT
- Delivery usually within ( 4 ) days