References
Aventics:R412004409
Rubix:273A9040
Manufacturer :R412004409
EAN:3661475979382


Technical specifications
| Max. service pressure | 3.2 bar |
|---|---|
| Connecting diameter | g 1/4 '' |
| Type | with rear connection |
Product details : AVENTICS R412004409
Pressure gauge, series PG1-SAS
Pressure gauge
Strengths
Suitable for ATEX.
Technical specifications
Attributes
| Max. service pressure | 3.2 bar |
|---|---|
| Connecting diameter | g 1/4 '' |
| Type | with rear connection |
| Material | acrylonitrile-butadiene-styrene, brass |
| Min. service pressure | 0 bar |
Show UNSPSC/ECL@SS
£ 17.08 excl. VAT
/ Each
£ 20.50 incl. VAT
- Usually arrives within 14 working days