FESTO 541240 PRESSURE GAUGE MA-40-150-R1/8-PSIERG-SA
Pressure And Vacuum Gauge
See technical informationSee documentsReferences
Festo:MA-40-150-R1/8-PSIERG-SA
Rubix:129A4472

Technical specifications
| Max. service pressure | 16 bar |
|---|---|
| Connecting diameter | r1/8 '' |
| Type | pressure and vacuum gauge |
Documents
Product details : FESTO 541240 PRESSURE GAUGE MA-40-150-R1/8-PSIERG-SA
Visual indication from a TPM perspective is made simple by using gauges with Red-Green demarcation. The Red-Green demarcation provides additional safety and reduces downtime when monitoring compressed air or vacuum.
Strengths
•Both NPT & BSPT pneumatic connections
Four pressure ranges
Dual unit display: Pressure - psi/bar Vacuum - bar/InHg
Adjustable Red-Green indicator window
Four pressure ranges
Dual unit display: Pressure - psi/bar Vacuum - bar/InHg
Adjustable Red-Green indicator window
Technical specifications
Attributes
| Max. service pressure | 16 bar |
|---|---|
| Connecting diameter | r1/8 '' |
| Type | pressure and vacuum gauge |
| Material | abs (housing);pmma (window);brass (contact) |
| Min. service pressure | 0 bar |
| Precision | 2.5 |
Show UNSPSC/ECL@SS
£ 45.00 excl. VAT
/ Each
£ 54.00 incl. VAT
- Usually arrives within 14 working days