Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Function Push-in fittings
Function fitting
MECALINE 886585 FINGER VALVE 2-WAYS 10MM
MECALINE 886585 FINGER VALVE 2-WAYS 10MM
MANUAL BISTABLE PNEUMATIC MANUAL CONTROL VALVE
References
mecaline:
886585
rubix:
226A3344
ean:
3660338400032
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 886585 FINGER VALVE 2-WAYS 10MM
Material: Polymer Body. Pneumatic Shut-off bistable manually actuated control valve 2/2 and 3/2. Push-in fittings at both ends of the control valve. Pressure: 0 Bar to 9 Bar. 3/2 control valve releases residual air once the handle is set to CLOSE.
Technical specifications
Attributes
Model
2/2 ways
Metric exterior tube diameter
10
mm
Material
polymer body
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
13.42
excl. VAT
/
Each
£
16.10
incl. VAT
In stock: Next day delivery
Select variants (8)
Add to cart
Check our products from related categories
SMC AS1211FS-U10/32-03 SPEED CONTROLLER
SMC AS4001F-12-3 SPEED CONTROLLER
SMC AS1201F-M5-04A SPEED CONTROLLER
SMC ASG521F-03-10S STAINLESS STEEL SPEED CONTROLLER
MECALINE 886601 FINGER VALVE 2-WAYS R1/8IN -6MM
LEGRIS FLOW CONTROL FITTING 7770 10 00
LEGRIS PILOTED NON RETURN 7894 06 13
SMC AS3211FG-03-10S SPEED CONTROLLER
SMC AS2301F-02-10 SPEED CONTROLLER
SMC AS2210-01 SPEED CONTROLLER
AVENTICS R412005457
MECALINE 886608 FINGER VALVE 3-WAYS R1/4IN -8MM
SMC AS1201F-M5-06K SPEED CONTROLLER
SMC AS2201-02-F08S-X737
SMC AS3301F-02-08SA SPEED CONTROLLER