Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Function Push-in fittings
Function fitting
MECALINE 886588 FINGER VALVE 3-WAYS 6MM
MECALINE 886588 FINGER VALVE 3-WAYS 6MM
MANUAL BISTABLE PNEUMATIC MANUAL CONTROL VALVE
References
mecaline:
886588
rubix:
226A3346
ean:
3660338400056
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 886588 FINGER VALVE 3-WAYS 6MM
Material: Polymer Body. Pneumatic Shut-off bistable manually actuated control valve 2/2 and 3/2. Push-in fittings at both ends of the control valve. Pressure: 0 Bar to 9 Bar. 3/2 control valve releases residual air once the handle is set to CLOSE.
Technical specifications
Attributes
Model
3/2 WAYS
Metric exterior tube diameter
6
mm
Material
Polymer Body
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.04
excl. VAT
/
Each
£
10.85
incl. VAT
In stock: Next day delivery
Select variants (8)
Add to cart
Check our products from related categories
SMC AS1211F-M5-06D SPD CONTROLLER M5 PORT TO 6MM
SMC AS1001FM-01 SPEED CONTROLLER
SMC AS4002F-12 SPEED CONTROLLER
SMC AS3211FG-02-06S SPEED CONTROLLER
SMC AS2301FE-01-06SK SPEED CONTROLLER
SMC AS42Q-03-10 WITH RAPID SUPPLY AND EXHAUST FUNCTION - AS-Q
SMC AS3201F-03-06ST SPEED CONTROLLER
SMC ASG2201-01-06S METAL BODY ELBOW - ASG NEW
SMC ASG420F-02-08S STAINLESS STEEL SPEED CONTROLLER
SMC AS2211F-01-06 SPEED CONTROLLER
SMC AS2301FG-01-06 SPEED CONTROLLER
SMC AS3201FG-03-10SA SPEED CONTROLLER
LEGRIS COMPACT FLOW REGULTR 7060 10 17
AVENTICS R412010570 SERIES CC04 VALVE
SMC AS32R-03-08 AIR SAVING SPEED CONTROLLER