SMC AS4002F-12 SPEED CONTROLLER
Speed Controller Series AS###2F
See technical informationSee documentsReferences
SMC:AS4002F-12
Rubix:45025917
Manufacturer :00769785
EAN:3618035532570

Documents
Product details : SMC AS4002F-12 SPEED CONTROLLER
Using SMC flow controls with built in one-touch fittings minimizes installation time, reduces mounting height and enables a more compact machine design. These flow controls allow the body to be rotated to facilitate simple installation. Available in thread sizes from M3 to 1/2 in both inch (NPT) and metric R(PT) and with tube sizes from 3.2mm to 12mm OD (metric) and 1/8 to 1/2 OD (inch) and with optional elbow and universal style (increased flexibility) and meter in and meter out, these flow controls are designed to meet most applications.
•Applicable Tubing O.D.: Ø 2 to Ø 12 mm and Ø 1/8" to Ø 1/2"
•Operating Pressure Range: 0.1 to 1 MPa.
Body Size: 400 (1/2 Standard)
Applicable Tube O.D.: 12 (ø12)
Option: None
Lock Nut: Standard (Hexagon)
•Operating Pressure Range: 0.1 to 1 MPa.
Body Size: 400 (1/2 Standard)
Applicable Tube O.D.: 12 (ø12)
Option: None
Lock Nut: Standard (Hexagon)
Technical specifications
Attributes
| Type of coupling | one-touch fitting for ø12 mm tube |
|---|---|
| Type | in-line speed controller (flow regulator) |
Show UNSPSC/ECL@SS
£ 75.42 excl. VAT
/ 3 pieces
£ 90.50 incl. VAT
- Delivery usually within ( 4 ) days