References
Base Protection:CA-B0677-0WA 48
Rubix:389A0873
Manufacturer :CA-B0677-0WA 48
EAN:8054633498842

Product details : BASE B0677 MARATHON S3 SRC SHOES BLACK/BLUE EU48 UK13
The Base Protection brand offers these mixed safety shoes, designed to provide optimum protection in a variety of industrial environments. The water-repellent technical fabric upper ensures water resistance, while the antibacterial lining guarantees a healthy foot environment. The reduced-thickness, non-metallic toe cap offers impact protection, and the ballistic fabric anti-perforation insert provides additional safety.
Features
This MARATHON S3 SRC shoe features a removable Dry'n Air insole for excellent ventilation, and an AirTech + TpuSkin® anti-fatigue sole for optimum elasticity and cushioning.
Specifications
- Available in sizes 36 to 48
- Color : black
- Water-repellent technical fabric upper
- Antibacterial SmellStop lining
- Resistant non-metallic SlimCap toe cap (200 joules)
- Anti-perforation insert in Fresh'n Flex ballistic fabric
- Removable Dry'n Air insole
- Anti-fatigue AirTech + TpuSkin® insole
- Antistatic
- Energy-absorbing heel
Standards
This MARATHON S3 SRC shoe complies with European standard EN ISO 20345: 2011, guaranteeing optimum safety performance in a variety of industrial environments.
Brand information
Base Protection is a recognized brand in the field of personal protective equipment, offering high-quality products to ensure the safety of workers in various industrial sectors.
Features
This MARATHON S3 SRC shoe features a removable Dry'n Air insole for excellent ventilation, and an AirTech + TpuSkin® anti-fatigue sole for optimum elasticity and cushioning.
Specifications
- Available in sizes 36 to 48
- Color : black
- Water-repellent technical fabric upper
- Antibacterial SmellStop lining
- Resistant non-metallic SlimCap toe cap (200 joules)
- Anti-perforation insert in Fresh'n Flex ballistic fabric
- Removable Dry'n Air insole
- Anti-fatigue AirTech + TpuSkin® insole
- Antistatic
- Energy-absorbing heel
Standards
This MARATHON S3 SRC shoe complies with European standard EN ISO 20345: 2011, guaranteeing optimum safety performance in a variety of industrial environments.
Brand information
Base Protection is a recognized brand in the field of personal protective equipment, offering high-quality products to ensure the safety of workers in various industrial sectors.
Strengths
- Impact and puncture protection
- Optimum comfort thanks to ventilation and cushioning
- Lightweight and flexible
- Resistant to hydrocarbons, water absorption and penetration
- Hygienic thanks to special anti-odour lining that prevents the proliferation of micro-organisms
- Optimum comfort thanks to ventilation and cushioning
- Lightweight and flexible
- Resistant to hydrocarbons, water absorption and penetration
- Hygienic thanks to special anti-odour lining that prevents the proliferation of micro-organisms
Applications
These MARATHON S3 SRC shoes are ideal for use in construction, light industry, services, crafts, the automotive industry and automated lines.
Technical specifications
Attributes
| EU shoe size | 48 |
|---|---|
| Collar height | low |
| Colour | black |
| Main material | polyethylene |
| ESD | no |
| Water proof | no |
| Security Category | s3 |
| Slip resistance | yes |
| Type of closure | lace up |
Show UNSPSC/ECL@SS
£ 77.16 excl. VAT
/ Each
£ 92.59 incl. VAT
- Usually arrives within 14 working days
EU shoe size
48
